Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 3 Gal., Sharpstar, PK5
Mfr # S3GR100537
Zoro # G4245421
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Extra Security
- Capacity 3 gal
- Material Plastic
- Color Red
- Lid Type Sharpstar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S3GR100537
- Zoro # G4245421
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 16 1/2 in |
Width | 13 3/4 in |
Length | 6 in |
Details
Item | Sharps Container |
Includes | Locks for Extra Security |
Capacity | 3 gal |
Material | Plastic |
Color | Red |
Lid Type | Sharpstar |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Standards | Osha |
Description
Sharps Container, 3 gal Capacity, Red, Lid Type Sharpstar, Material Plastic, Height 16 1/2 in, Length 6 in, Width 13 3/4 in, Standards OSHA, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3001 SmartCompliance Refill 1" X 3" Adhesive Bandages, Fabric, 25/Box (FAE-3001)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- JOHNSON & JOHNSON Neosporin 23737 Antibiotic Ointment, 1-oz. Tube (PFI512373700)
- OKEEFFES Foot Cream, Unscented, Tub (K0320011)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (KKPS100850)
- COVIDIEN Biohazard Sharps Container W/Clear Drop Lid, 2 Gallon, Red (CVDS2GH100651)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- Covidien Needle, Syringe & Sharps Collectors