Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 3 Gal., Red, PK5
Mfr # SSSL100536
Zoro # G3938453
product price: $88.55
/pk 5, $17.71/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents
- Material Plastic
- Capacity 3 gal
- Color clear
- Lid Type Counter Balance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SSSL100536
- Zoro # G3938453
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 16 1/2 in |
Width | 13 3/4 in |
Length | 6 in |
Details
Item | Sharps Container |
Includes | Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents |
Material | Plastic |
Capacity | 3 gal |
Color | clear |
Lid Type | Counter Balance |
For Use With | Locking or Non Locking Wall Brackets or Plastic Tabletop Holder |
Industry Type | Healthcare |
Description
Sharps Container, 3 gal Capacity, Clear, Lid Type Counter Balance, Material Plastic, Height 16 1/2 in, Length 6 in, Width 13 3/4 in, Includes Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents, For Use With Locking or Non Locking Wall Brackets or Plastic Tabletop Holder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE HAND Miracle of Aloe Herbal Scent Hand Repair Cream 1 oz (05051)
- MEDLINE Sphygmomanometer, Large, Adult Handheld, Blue (MIIMDS9413)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- DEGREE Individual Pocket Deodorant, 0.5 oz., PK36 (CB564300)
- COVIDIEN Locking Wall Bracket, 5 Qt., Coated Metal (CVDSLWB10018X)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- COVIDIEN Sharps Container, 1-1/4 Gal., Red, PK5 (K5SS1007SA)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- COVIDIEN Sharps Container, 1/4 Gal., PK2 (STSC100303)
- Covidien Needle, Syringe & Sharps Collectors