Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2.2 Qt., Auto Drop, PK5
Mfr # S22Q100522
Zoro # G4237633
product price: $37.15
/pk 5, $7.43/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rotor Opening
- Capacity 2.2 qt
- Material Plastic
- Lid Type Auto Drop
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S22Q100522
- Zoro # G4237633
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 7 1/4 in |
Width | 6 1/2 in |
Length | 4 3/4 in |
Details
Item | Sharps Container |
Includes | Rotor Opening |
Capacity | 2.2 qt |
Material | Plastic |
Lid Type | Auto Drop |
Color | Red |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 2.2 qt Capacity, Red, Lid Type Auto Drop, Material Plastic, Height 7 1/4 in, Length 4 3/4 in, Width 6 1/2 in, Includes Rotor Opening, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- NEW WORLD IMPORTS 5 inch Black Comb, Individually Wrapped, 144PK (BC5|1)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- PURELL Gojo Cranberry Scent Antibacterial Foam Hand Soap Dispenser Refill 1200 ml (5361-02)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- COVIDIEN Chemo/Sharps Container, 18 Gal., Sliding (SCSL019939)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- Covidien Needle, Syringe & Sharps Collectors