Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Sharpstar, PK2
Mfr # S2GS100534
Zoro # G4152617
original price:
$49.48
9% off
new price: $44.95
/pk 2, $22.48/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents
- Material Plastic
- Capacity 2 gal
- Color Red
- Lid Type Sharpstar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S2GS100534
- Zoro # G4152617
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 11 3/4 in |
Width | 13 3/4 in |
Length | 6 in |
Details
Item | Sharps Container |
Includes | Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents |
Material | Plastic |
Capacity | 2 gal |
Color | Red |
Lid Type | Sharpstar |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Sharpstar, Material Plastic, Height 11 3/4 in, Length 6 in, Width 13 3/4 in, Includes Unique Lid Designed to Limit Accidental or Intentional Access to Container Contents, For Use With Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 (1-009)
- BAND-AID Band-Aid Tru-Stay Clear Spots Bandage 50 Count, PK20 (1117135)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- SHARPSTAR IN-ROOM SharpStar Multi-purpose Sharps Container, 1-1/4 Gallon, 12-1/2 x 5-1/2 x 10-3/4in, 20PK (8507SA)
- Covidien Needle, Syringe & Sharps Collectors