Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Sharpstar, PK2
Mfr # S2GS100533
Zoro # G4002424
product price: $30.79
/pk 2, $15.40/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Unique Lid Designed to Limit Accidental or Intention
- Material Plastic
- Capacity 2 gal
- Color clear
- Lid Type Sharpstar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S2GS100533
- Zoro # G4002424
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 11 3/4 in |
Width | 13 3/4 in |
Length | 6 in |
Details
Item | Sharps Container |
Includes | Unique Lid Designed to Limit Accidental or Intention |
Material | Plastic |
Capacity | 2 gal |
Color | clear |
Lid Type | Sharpstar |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, Clear, Lid Type Sharpstar, Material Plastic, Height 11 3/4 in, Length 6 in, Width 13 3/4 in, Includes Unique Lid Designed to Limit Accidental or Intention, For Use With Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- OASIS LiquiVet 2 Second Rapid Tissue Adhesive Glue, 3gr Bottle, 6 Applicators (VVG3)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- COVIDIEN Sharps Container, 1/4 Gal., PK2 (STSC100303)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- COVIDIEN Biohazard Sharps Container W/Hinged Lid/Rotor, 8 Gal., Red (CVDSSHL100980)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- Covidien Needle, Syringe & Sharps Collectors