Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Rotor Lid, PK5
Mfr # SR8Q100525
Zoro # G3924995
product price: $58.69
/pk 5, $11.74/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Includes Rotor Opening
- Material Plastic
- Lid Type Rotor
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SR8Q100525
- Zoro # G3924995
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 10 in |
Width | 10 1/2 in |
Length | 7 1/4 in |
Details
Item | Sharps Container |
Capacity | 2 gal |
Includes | Rotor Opening |
Material | Plastic |
Lid Type | Rotor |
Color | Red |
For Use With | Locks |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Rotor, Material Plastic, Height 10 in, Length 7 1/4 in, Width 10 1/2 in, Includes Rotor Opening, For Use With Locks, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 5 Person (90488)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 qt., Red, PK72 (8702)
- Covidien Needle, Syringe & Sharps Collectors