Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal, PK5
Mfr # S2GH100651
Zoro # G4241151
product price: $58.69
/pk 5, $11.74/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Extra Security
- Material Plastic
- Capacity 2 gal
- Lid Type Horizontal Drop
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S2GH100651
- Zoro # G4241151
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 12 3/4 in |
Width | 10 1/2 in |
Length | 7 1/4 in |
Details
Item | Sharps Container |
Includes | Locks for Extra Security |
Material | Plastic |
Capacity | 2 gal |
Lid Type | Horizontal Drop |
Color | Red |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Standards | Osha |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Horizontal Drop, Material Plastic, Height 12 3/4 in, Length 7 1/4 in, Width 10 1/2 in, Includes Locks for Extra Security, Standards OSHA, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- AEK CAT Tourniquet Orange (EN9431)
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- COVIDIEN Locking Wall Bracket, 5 Qt., Coated Metal (CVDSLWB10018X)
- COVIDIEN Sharpsafety Wall Enclosure For 2 N 5 Qt. (85161H)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Sharps Container, 3 Gal., Hinged Lid, PK5 (KKPS1006SA)
- Covidien Needle, Syringe & Sharps Collectors