Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Hinged Lid, PK5
Mfr # SRHL100990
Zoro # G4232934
product price: $50.69
/pk 5, $10.14/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Includes Locks for Final Disposal
- Material Plastic
- Lid Type Hinged
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SRHL100990
- Zoro # G4232934
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 10 in |
Width | 10 1/2 in |
Length | 7 1/4 in |
Details
Item | Sharps Container |
Capacity | 2 gal |
Includes | Locks for Final Disposal |
Material | Plastic |
Lid Type | Hinged |
Color | Red |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Standards | Osha |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Hinged, Material Plastic, Height 10 in, Length 7 1/4 in, Width 10 1/2 in, Includes Locks for Final Disposal, Standards OSHA, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- DEGREE Men Dry Protection Anti-Perspirant, Cool Rush, 1/2 oz, PK36 (15229CT)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Sharps Container, 1/4 Gal., PK2 (STSC100303)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- Covidien Needle, Syringe & Sharps Collectors