Shop All Needle, Syringe & Sharps Collectors
This Product is Discontinued
Covidien
Sharps Container, 1.25 Gal., Auto Drop, PK3 (Discontinued)
Mfr # KDTP019010
Zoro # G4241535
This Product is Discontinued
Key Features
- Material Plastic
- Capacity 1.25 gal
- Color Red
- Lid Type Auto Drop
- For Use With Sharps Disposal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # KDTP019010
- Zoro # G4241535
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 11 in |
Width | 12 1/4 in |
Length | 4 1/4 in |
Details
Material | Plastic |
Capacity | 1.25 gal |
Color | Red |
Lid Type | Auto Drop |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Item | Sharps Container |
Description
Sharps Container, 1.25 gal Capacity, Red, Lid Type Auto Drop, Material Plastic, Height 11 in, Length 4 1/4 in, Width 12 1/4 in, For Use With Sharps Disposal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.