Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 12 Gal., Hinged, PK2
Mfr # KKPS100860
Zoro # G4253426
original price:
$84.35
18% off
new price: $68.79
/pk 2, $34.40/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tamper Evident Label
- Capacity 12 gal
- Material polypropylene
- Color White with Blue Cover
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # KKPS100860
- Zoro # G4253426
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Pharmaceutical Waste Sharps Container |
Includes | Tamper Evident Label |
Capacity | 12 gal |
Material | polypropylene |
Color | White with Blue Cover |
Lid Type | Hinged |
For Use With | Pharmaceutical Waste |
Industry Type | Healthcare |
Description
Pharmaceutical Waste Sharps Container, 12 gal Capacity, White with Blue Cover, Lid Type Hinged, Material Polypropylene, Includes Tamper Evident Label, For Use With Pharmaceutical Waste, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- WELCH ALLYN CAL-KEY, ASSY, M690/692 (06138-000)
- COVIDIEN Chemo/Sharps Container, 18 Gal., Sliding (SCSL019939)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100533)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- Covidien Needle, Syringe & Sharps Collectors