Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 12 Gal., Hinged Lid, PK2
Mfr # SSHL100933
Zoro # G4235393
product price: $67.29
/pk 2, $33.65/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hing
- Capacity 12 gal
- Material Plastic
- Color Red
- Lid Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SSHL100933
- Zoro # G4235393
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 18 3/4 in |
Width | 18 1/4 in |
Length | 12 3/4 in |
Details
Item | Sharps Container |
Includes | Hing |
Capacity | 12 gal |
Material | Plastic |
Color | Red |
Lid Type | Hinged |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 12 gal Capacity, Red, Lid Type Hinged, Material Plastic, Height 18 3/4 in, Length 12 3/4 in, Width 18 1/4 in, Includes Hing, For Use With Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN MOUNTING PLATE, W/ CAPTIVE SCREW, MS2 (103881)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 56PK (2107)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- COVIDIEN Biohazard Sharps Container W/Clear Drop Lid, 2 Gallon, Red (CVDS2GH100651)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- Covidien Needle, Syringe & Sharps Collectors