Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 1-1/4 Gal., Clear, PK5
Mfr # SSSS100506
Zoro # G4028577
product price: $56.69
/pk 5, $11.34/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Horizontal Opening
- Capacity 1.25 gal
- Lid Type Counter Balance
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SSSS100506
- Zoro # G4028577
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 11 1/2 in |
Width | 4 3/4 in |
Details
Item | Sharps Container |
Material | Plastic |
Includes | Horizontal Opening |
Capacity | 1.25 gal |
Lid Type | Counter Balance |
Color | clear |
Industry Type | Healthcare |
Description
Sharps Container, 1.25 gal Capacity, Clear, Lid Type Counter Balance, Material Plastic, Height 11 1/2 in, Width 4 3/4 in, Includes Horizontal Opening, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- COVIDIEN Chemo/Sharps Container, 12 Gal., Sliding (SCSL019934)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- COVIDIEN Locking Wall Bracket, 5 Qt., Coated Metal (CVDSLWB10018X)
- Covidien Needle, Syringe & Sharps Collectors