Shop All Gauze & Dressings
Covidien
Non-Woven Sponge, Sterile, PK50
Mfr # KTPS019044
Zoro # G4829623
original price:
$9.19
6% off
new price: $8.59
/pk 50, $0.17/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rayon/Polyester
- Industry Type Healthcare
- Sterile/Non-Sterile Sterile
- Length 4 in
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # KTPS019044
- Zoro # G4829623
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Dressing Width | 4 in |
Dressing Length | 4 in |
Details
Material | Rayon/Polyester |
Industry Type | Healthcare |
Item | Non-Woven Sponge |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Package Type | Bulk |
Color | White |
Latex Content | Latex Free |
Product Type | Non-Woven Sponge |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Number of Units Included | 50 |
Water Resistance | Not Water Resistant |
Dressing Material | Fabric, Rayon |
Unitized | Unitized |
Dressing Color | White |
Includes Fastener | No Fastener |
Description
Non-Woven Sponge, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Rayon, Includes Fastener No Fastener, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-6105 SmartCompliance Refill Fabric Adhesive Bandages (6), Butterfly Bandages (10) (FAE-6105)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BAND-AID Adhesive Bandages, Flex Fabric, 1 Size, 1", 100/BX, 12BX/CT, PK12 (JOJ4444CT)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K1CB019230)
- COVIDIEN Sponge, Sterile, White, Gauze, PK100 (KCGS019806)
- COVIDIEN Non-Stick Pad w/Adhesive, 4x3In, PK100 (KTFP019643)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- Covidien Gauze & Dressings