Shop All Gauze & Dressings
Covidien
Non-Woven Sponge, Non-Sterile, PK200
Mfr # KTPS019024
Zoro # G3934384
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rayon/Polyester
- Color White
- Width 4 in
- Waterproof No
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # KTPS019024
- Zoro # G3934384
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 4 in |
Dressing Width | 4 in |
Dressing Length | 4 in |
Details
Material | Rayon/Polyester |
Color | White |
Waterproof | No |
Item | Non-Woven Sponge |
Package Type | Bulk |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Latex Content | Latex Free |
Product Type | Non-Woven Sponge |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Number of Units Included | 200 |
Includes Fastener | No Fastener |
Unitized | Unitized |
Dressing Material | Fabric, Rayon |
Dressing Color | White |
Fastener Included | Fastener Not Included |
Description
Non-Woven Sponge, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 200, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Rayon, Includes Fastener No Fastener, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- CALLCARE Standard Cubicle Curtain Hook With Wheel Rollar (IFC100)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- COVIDIEN Non-Woven Sponge, Sterile, PK50 (KTPS019044)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K1CB019230)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K2CB019231)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- Covidien Gauze & Dressings