Shop All Gauze & Dressings
Covidien
Multi-Trauma Dressing, Sterile, Non-Woven
Mfr # SMTD019967
Zoro # G3983646
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Bulk
- Color White
- Waterproof No
- Width 10 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SMTD019967
- Zoro # G3983646
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 10 in |
Length | 30 in |
Dressing Length | 30 in |
Dressing Width | 10 in |
Details
Package Type | Bulk |
Color | White |
Waterproof | No |
Industry Type | Healthcare |
Item | Multi-Trauma Dressing |
Sterile/Non-Sterile | Sterile |
Material | Non-Woven |
Latex Content | Latex Free |
Product Type | Multi-Trauma Dressing |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Includes Fastener | No Fastener |
Dressing Color | White |
Unitized | Bulk |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 10 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Includes Fastener No Fastener, Package Type Bulk, Product Type Multi-Trauma Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Dial Liquid Soap, Sensitive Skin, 16oz. Clear, PK 12 (DIA80784)
- INVACARE Wheelchair Tube End Cap (TAGRP235006PK)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- DYNAREX Instant Cold Pack, White, 4inL x 5inW, PK24 (4511)
- COVIDIEN Sponge, Sterile, White, Gauze, PK100 (KCGS019806)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K1CB019230)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK50 (KCGS019903)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019146)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- COVIDIEN Non-Woven Sponge, Non-Sterile, PK200 (KTPS019024)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- Covidien Gauze & Dressings