Shop All Biohazard Waste Cans
Covidien
Hazardous Waste Container, 18-3/4 In. H
Mfr # KRCR100612
Zoro # G3948034
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 3/4 in
- Can Material Plastic
- Can Color Black with White Lid
- Width 12 3/4 in
- Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # KRCR100612
- Zoro # G3948034
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 18 3/4 in |
Width | 12 3/4 in |
Length | 18 1/4 in |
Details
Item | Hazardous Waste Container |
Can Material | Plastic |
Can Color | Black with White Lid |
Can Capacity | 12 gal |
Capacity | 12 gal |
Standards | Meets EPA Requirements |
Color | Black, White |
Product Type | RCRA Hazardous Waste Container |
Lid Features | Sliding Lid |
Description
Hazardous Waste Container, Capacity 12 gal, Can Material Plastic, Color Black, White, Height 18 3/4 in, Width 12 3/4 in, Length 18 1/4 in, Lid Features Sliding Lid, Product Type RCRA Hazardous Waste Container, Standards Meets EPA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- COVIDIEN Hazardous Waste Container (KRCR100618)
- COVIDIEN Hazardous Waste Container, 17-3/4 In. H (KRCR100608)
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height (947BIO)
- FROST PRODUCTS LTD Frost Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel (878)
- SP SCIENCEWARE Biohazard Sharp Object Pouch, PK200 (H13234-0000)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 (F13205-0001)
- Covidien Biohazard Waste Cans