Shop All Biohazard Waste Cans
Covidien
Hazardous Waste Container, 17-3/4 In. H
Mfr # KRCR100608
Zoro # G4734046
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 15 1/2 in
- Capacity 8 gal
- Can Material Plastic
- Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # KRCR100608
- Zoro # G4734046
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Width | 11 in |
Length | 15 1/2 in |
Height | 17 3/4 in |
Details
Item | Hazardous Waste Container |
Can Capacity | 8 gal |
Capacity | 8 gal |
Can Material | Plastic |
Standards | Meets EPA Requirements |
Color | Black, White |
Can Color | Black with White Lid |
Product Type | RCRA Hazardous Waste Container |
Lid Features | Sliding Lid |
Description
Hazardous Waste Container, Capacity 8 gal, Can Material Plastic, Color Black, White, Height 17 3/4 in, Width 11 in, Length 15 1/2 in, Lid Features Sliding Lid, Product Type RCRA Hazardous Waste Container, Standards Meets EPA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- COVIDIEN Hazardous Waste Container (KRCR100618)
- SP SCIENCEWARE Biohazard Sharp Object Pouch, PK200 (H13234-0000)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 2 Gallon Sharps Container w/ Slide Lid, Red (0320-1500)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 (F13205-0001)
- EAGLE MFG Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height (945BIO)
- Covidien Safety Storage