Shop All Mattress Covers and Pads
Covidien
Disposable Underpads, 30 in x 36 in, PK40
Mfr # P3036C
Zoro # G7128362
product price: $96.95
/pk 40, $2.42/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in x 36 in
- Color Blue
- Material Polypropylene/Tissue
- Product Type Underpads
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # P3036C
- Zoro # G7128362
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Size | 30 in x 36 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Details
Item | Disposable Underpad |
Color | Blue |
Material | Polypropylene/Tissue |
Product Type | Underpads |
Features | Quilted Premium Comfort Underpads |
Absorption Level | Heavy |
Topsheet Material | Polypropylene, Tissue |
Description
Disposable Underpad, Product Type Underpads, Absorption Level Heavy, Features Quilted Premium Comfort Underpads, Color Blue, Overall Width 36 in, Overall Depth 30 in, Topsheet Material Polypropylene, Tissue, Standards Not Applicable, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- DISC-O-BED Sheet, fits Kid-O-Bunk (50017-K)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- FLASH FURNITURE 10" Twin Mattress & 3" Memory Foam Topper Bundle (CL-E230P10-3M35-T-GG)
- MABIS Mabis 20-850-000 KaWe Economy Otoscope (20-850-000)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- Covidien Mattress Covers and Pads