Shop All Mattress Covers and Pads
Covidien
Disposable Underpads, 23 in x 36 in, PK75
Mfr # 6418N
Zoro # G7167361
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in x 36 in
- Color Beige
- Material Polypropylene/Fluff
- Product Type Underpads
- Absorption Level Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # 6418N
- Zoro # G7167361
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Size | 23 in x 36 in |
Overall Width | 36 in |
Overall Depth | 23 in |
Details
Item | Disposable Underpad |
Color | Beige |
Material | Polypropylene/Fluff |
Product Type | Underpads |
Absorption Level | Heavy |
Backsheet Material | Polypropylene |
Features | Maximum Coverage |
Topsheet Material | Fluff, Polypropylene |
Description
Disposable Underpad, Product Type Underpads, Absorption Level Heavy, Features Maximum Coverage, Color Beige, Overall Width 36 in, Overall Depth 23 in, Topsheet Material Fluff, Polypropylene, Backsheet Material Polypropylene, Standards Not Applicable, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- COVIDIEN Disposable Underpads, 30 in x 36 in, PK40 (P3036C)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- LOCK-UP Lock-Up Mattress Encasement, Queen (83QUENC)
- MADISON PARK Quiet Nights - Waterproof Mattress, White (BASI16-0032)
- CLEANBRANDS Mattrs Encsmnt, CleanRest, Twn (845168005838)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- Covidien Mattress Covers and Pads