Covidien

Cotton Balls, Non-Sterile, Cotton, PK500


product price: $8.25
/pk 500, $0.02/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Industry Type Healthcare
  • Package Type Bulk
  • Material Cotton
  • Waterproof No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dressing Length 1 in
Dressing Width 1 in

Details

Color White
Industry Type Healthcare
Package Type Bulk
Material Cotton
Item Cotton Balls
Waterproof No
Sterile/Non-Sterile Non-Sterile
Latex Content Latex Free
Product Type Cotton Balls
Unitized Unitized
Water Resistance Not Water Resistant
Sterility Non-Sterile
Dressing Color White
Fastener Included Fastener Not Included
Includes Fastener No Fastener
Number of Units Included 500
Dressing Material Cotton

Description

Cotton Balls, Dressing Length 1 in, Dressing Width 1 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 500, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Includes Fastener No Fastener, Package Type Bulk, Product Type Cotton Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.