Shop All Diagnostic and Monitoring Instruments and Supplies
Covidien
Container Holder, Plastic, Beige
Mfr # SQTH100910
Zoro # G4237213
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Double Stick Adhesive Bottom
- Material Plastic
- Color Beige
- For Use With 1 qt Sharps Disposal
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SQTH100910
- Zoro # G4237213
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 2 3/4 in |
Width | 3 3/4 in |
Length | 3 3/4 in |
Details
Item | Container Holder |
Includes | Double Stick Adhesive Bottom |
Material | Plastic |
Color | Beige |
For Use With | 1 qt Sharps Disposal |
Industry Type | Healthcare |
Description
Container Holder, Material Plastic, Beige, Height 2 3/4 in, Width 3 3/4 in, Length 3 3/4 in, For Use With 1 qt Sharps Disposal, Includes Double Stick Adhesive Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 Ultra Thin w/Wings, PK200 (25169798)
- ACME UNITED First Aid Only FAE-7011 Burn Cream, 10 Packets/Box (FAE-7011)
- MEDIQUE Pain Relief, Tablet, 220mg, PK100 (23733)
- FIRST AID ONLY First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box (FAE-5006)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- COVIDIEN Disposal Container Cabinet, Poly, Beige (SLWC019624)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- BARSKA Supply Cabinet, White, 9-29/64" Overall H (CB12820)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- Covidien Diagnostic and Monitoring Instruments and Supplies