Shop All Diagnostic and Monitoring Instruments and Supplies
Covidien
Container Holder, Plastic, Beige
Mfr # 3GTH100529
Zoro # G4254564
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Double Stick Adhesive Bottom
- Material Plastic
- Color Beige
- For Use With 3 gal Sharps Disposal Containers
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # 3GTH100529
- Zoro # G4254564
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 2 1/2 in |
Width | 13 in |
Length | 6 1/2 in |
Details
Item | Container Holder |
Includes | Double Stick Adhesive Bottom |
Material | Plastic |
Color | Beige |
For Use With | 3 gal Sharps Disposal Containers |
Industry Type | Healthcare |
Description
Container Holder, Material Plastic, Beige, Height 2 1/2 in, Width 13 in, Length 6 1/2 in, For Use With 3 gal Sharps Disposal Containers, Includes Double Stick Adhesive Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- FIRST AID ONLY Plastic Bandages, 3/4"X3", PK25 (FAE3004)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- COVIDIEN Disposal Container Cabinet, Poly, Beige (SLWC019624)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- PIT POSSE Pit Posse PP3147BK 8 x 50 mm Allen Head Bolt; Black - 6 Piece (PP3147BK)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- EGA MASTER CLASSIC TUBE CUTTER 32 MM (CU) (63170)
- Covidien Diagnostic and Monitoring Instruments and Supplies