Shop All Needle, Syringe & Sharps Collectors
Covidien
Chemo/Sharps Container, 8 Gal., Yellow, PK2
Mfr # S8GY10085S
Zoro # G4241361
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 gal
- Includes Locks for Final Disposal
- Material Plastic
- Lid Type Sliding
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # S8GY10085S
- Zoro # G4241361
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 17 3/4 in |
Width | 15 1/2 in |
Length | 11 in |
Details
Item | Chemo Waste and Sharps Container |
Capacity | 8 gal |
Includes | Locks for Final Disposal |
Material | Plastic |
Lid Type | Sliding |
Color | Yellow |
For Use With | Chemo Waste and Sharps Disposal |
Industry Type | Healthcare |
Description
Chemo Waste and Sharps Container, 8 gal Capacity, Yellow, Lid Type Sliding, Material Plastic, Height 17 3/4 in, Length 11 in, Width 15 1/2 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- OASIS Sharps Container, 3 Gallon, Each (SHARP-3G)
- THINKLABS One Amplified Stethoscope (HC-TL1001)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- COVIDIEN Biohazard Sharps Container W/Hinged Lid/Rotor, 8 Gal., Red (CVDSSHL100980)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- COVIDIEN Chemo/Sharps Container, 12 Gal., Sliding (SCSL019934)
- SHARPS-A-GATOR Multi-purpose Sharps Container, 1 Gallon, 6.25 x 7 x 10.5in (31143699)
- Covidien Needle, Syringe & Sharps Collectors