Shop All Needle, Syringe & Sharps Collectors
Covidien
Chemo/Sharps Container, 8 Gal., Hinged, PK2
Mfr # SCWC100985
Zoro # G4253453
product price: $66.45
/pk 2, $33.23/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Final Disposal
- Material Plastic
- Capacity 8 gal
- Lid Type Hinged
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SCWC100985
- Zoro # G4253453
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 17 3/4 in |
Width | 15 1/2 in |
Length | 11 in |
Details
Item | Chemo Waste and Sharps Container |
Includes | Locks for Final Disposal |
Material | Plastic |
Capacity | 8 gal |
Lid Type | Hinged |
Color | Yellow |
For Use With | Chemo Waste and Sharps Disposal |
Industry Type | Healthcare |
Description
Chemo Waste and Sharps Container, 8 gal Capacity, Yellow, Lid Type Hinged, Material Plastic, Height 17 3/4 in, Length 11 in, Width 15 1/2 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- MOBILEAID XL Pro First Aid Backpack (31400)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- COVIDIEN Sharps Container, 1/4 Gal., PK2 (STSC100303)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- COVIDIEN Sharps Container, 3 Gal., Hinged Lid, PK5 (KKPS1006SA)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- SOUTHERN IMPERIAL Locks Swing Hook Hvdy Met Gry (RSHL-001)
- Covidien Needle, Syringe & Sharps Collectors