Shop All Needle, Syringe & Sharps Collectors
Covidien
Chemo/Sharps Container, 2 Gal., Hinged, PK5
Mfr # SCWC100982
Zoro # G4241133
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2 gal
- Includes Locks for Final Disposal
- Lid Type Hinged
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SCWC100982
- Zoro # G4241133
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 10 in |
Width | 10 1/2 in |
Length | 7 1/4 in |
Details
Item | Chemo Waste and Sharps Container |
Material | Plastic |
Capacity | 2 gal |
Includes | Locks for Final Disposal |
Lid Type | Hinged |
Color | Yellow |
For Use With | Chemo Waste and Sharps Disposal |
Industry Type | Healthcare |
Description
Chemo Waste and Sharps Container, 2 gal Capacity, Yellow, Lid Type Hinged, Material Plastic, Height 10 in, Length 7 1/4 in, Width 10 1/2 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-350)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- COVIDIEN Chemo/Sharps Container, 12 Gal., Sliding (SCSL019934)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- OASIS Sharps Container, 16 gallon (SHARP-16G)
- Covidien Needle, Syringe & Sharps Collectors