Shop All Needle, Syringe & Sharps Collectors
Covidien
Chemo/Sharps Container, 18 Gal., Sliding
Mfr # SCSL019939
Zoro # G4252062
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Final Disposal
- Capacity 18 gal
- Material Plastic
- Color Yellow
- Lid Type Sliding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SCSL019939
- Zoro # G4252062
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 26 in |
Width | 18 1/4 in |
Length | 12 3/4 in |
Details
Item | Chemo Waste and Sharps Container |
Includes | Locks for Final Disposal |
Capacity | 18 gal |
Material | Plastic |
Color | Yellow |
Lid Type | Sliding |
For Use With | Chemo Waste and Sharps Disposal |
Industry Type | Healthcare |
Description
Chemo Waste and Sharps Container, 18 gal Capacity, Yellow, Lid Type Sliding, Material Plastic, Height 26 in, Length 12 3/4 in, Width 18 1/4 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- Covidien Needle, Syringe & Sharps Collectors