Shop All Needle, Syringe & Sharps Collectors
Covidien
Chemo/Sharps Container, 18 Gal., Hinged
Mfr # S18C019989
Zoro # G4239225
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 gal
- Material Plastic
- Includes Locks for Final Disposal
- Lid Type Hinged
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # S18C019989
- Zoro # G4239225
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 26 in |
Width | 18 1/4 in |
Length | 12 3/4 in |
Details
Item | Chemo Waste and Sharps Container |
Capacity | 18 gal |
Material | Plastic |
Includes | Locks for Final Disposal |
Lid Type | Hinged |
Color | Yellow |
For Use With | Chemo Waste and Sharps Disposal |
Industry Type | Healthcare |
Description
Chemo Waste and Sharps Container, 18 gal Capacity, Yellow, Lid Type Hinged, Material Plastic, Height 26 in, Length 12 3/4 in, Width 18 1/4 in, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- SOFTSOAP Softsoap Milk And Honey Liquid Hand Soap 7.6 fl. oz. Bottles, PK6 (US04965A)
- FIELDTEX O2/Trauma/AED Backpack, red (911-84550RD)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Locking Wall Bracket, 5 Qt., Coated Metal (CVDSLWB10018X)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (185)
- Covidien Needle, Syringe & Sharps Collectors