Shop All Camera Memory Cards & Readers
Covert Scouting Cameras
Covert SD Card Case
Mfr # 5960
Zoro # G306910079
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Features Jam Resistant
- Impression Color Red
- Label Width 1"
- Product Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covert Scouting Cameras
- MFR # 5960
- Zoro # G306910079
- UPC # 859972005106
- Country of Origin United States
- Category Camera Memory Cards & Readers
Dimensions
Width | 14" |
Label Width | 1" |
Label Length | 2 5/8" |
Impression Length | 1.69" |
Impression Width | 0.56" |
Details
Features | Jam Resistant |
Impression Color | Red |
Product Material | Synthetic Leather |
Total Number of Labels | 7500 |
Number of Impressions | 50000 |
Printable | Yes |
Impression Type | Message Stamp |
Number of Labels per Sheet | 30 |
Number of Sheets | 250 |
Shape | Rectangle |
Finishing | Matte |
Print Technology | Laser |
Impression | PAST DUE |
Adhesive Type | Permanent |
Product Color | Gray |
Product Type | Pre-inked Stamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- GARMIN Instinct 2S Solar, Mist Grey (010-02564-11)
- ILC Replacement for Allen Bradley B9650t Battery (B9650T)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- SANDISK MicroSDHC UHS I Card Adapt 16 (SDSQUNC016GAN6I)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- WDT 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter (WD306075)
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDSQXVF-032G-AN6MA 32 GB Extreme MicroSDHC UHS-I 60 Mbps Card With Adapter (SDSQXVF-032G-AN6MA)
- KODAK 35mm Slide and Film Viewer - Battery Operation, 3X Magnification, LED Lighted Viewing (RODESV25)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- Covert Scouting Cameras Camera Memory Cards & Readers