Shop All Camera Memory Cards & Readers
Covert Scouting Cameras
Covert 32GB SD Card
Mfr # 5274
Zoro # G200911660
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Soft
- Product Material Glass
- Product Type Skill Developmental Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covert Scouting Cameras
- MFR # 5274
- Zoro # G200911660
- UPC # 859972005274
- Country of Origin Unknown
- Category Camera Memory Cards & Readers
Details
Features | Soft |
Product Material | Glass |
Product Type | Skill Developmental Toy |
Description
The Covert 32GB SDHC Memory Cards are a class 10. With your Class 10 SD card, you will have a speed of 10 MB per second. With this speed, you can continuously shoot a full HD video and capture still images without any noticeable lags or issues.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 26"W x 16"D (TT27)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDSQXVF-032G-AN6MA 32 GB Extreme MicroSDHC UHS-I 60 Mbps Card With Adapter (SDSQXVF-032G-AN6MA)
- WDT 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter (WD306075)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- KODAK 35mm Slide and Film Viewer - Battery Operation, 3X Magnification, LED Lighted Viewing (RODESV25)
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- SANDISK MicroSDHC UHS I Card Adapt 16 (SDSQUNC016GAN6I)
- Covert Scouting Cameras Camera Memory Cards & Readers