Shop All Tarps
Covers & All
Tarp, Clear, Vinyl
Mfr # ClearPanel-M-Grey-06
Zoro # G303949218
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # ClearPanel-M-Grey-06
- Zoro # G303949218
- UPC # 719583681604
- Country of Origin China
- Category Tarps
Details
Color | Clear |
Tarp Material | Vinyl |
Item | Tarp |
Description
Outdoor Vinyl Curtain with Clear Tarp Panel
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Weather Resistant Outdoor Curtain with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Grey
- Size: 8 x 8 ft.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAKEWALK Cakewalk 4318 Colorful Truey Wine Purse Bag; Multicolor (4318)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- BREAKTHROUGH CLEAN TECHNOLOGIES Ammo Can, 9.75 in. L x 4.75 in. W x 6 in. H, Black (BT-AMMO-CAN)
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. (5005021)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3060-X)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P563)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2436)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-16X20)
- Covers & All Tarps