Shop All Tarps
Covers & All
Tarp, Clear, Vinyl
Mfr # ClearPanel-M-Grey-05
Zoro # G403949194
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # ClearPanel-M-Grey-05
- Zoro # G403949194
- UPC # 719583681598
- Country of Origin China
- Category Tarps
Details
Color | Clear |
Tarp Material | Vinyl |
Item | Tarp |
Description
Outdoor Vinyl Curtain with Clear Tarp Panel
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Weather Resistant Outdoor Curtain with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Grey
- Size: 8 x 7 ft.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throt/Choke (946-05145)
- SUPERJOCK Semi-Permanent Tetherball Pole (SU87040)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- GRILL MARK LED Grill Light For All Grill Types (40261ACE)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X70)
- PROTARP 24 ft x 36 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X36)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- TARPS NOW 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1216)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-912-X)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-20X30)
- Covers & All Tarps