Shop All Tarps
Covers & All
Tarp, Clear, Vinyl
Mfr # ClearPanel-M-Beige-12
Zoro # G503949254
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # ClearPanel-M-Beige-12
- Zoro # G503949254
- UPC # 719583681178
- Country of Origin China
- Category Tarps
Details
Color | Clear |
Tarp Material | Vinyl |
Item | Tarp |
Description
Outdoor Vinyl Curtain with Clear Tarp Panel
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Weather Resistant Outdoor Curtain with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Beige
- Size: 10 x 10 ft.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Check Chain Stabilizer 7" x5" x2" (A-159425)
- JONATHAN GREEN & SONS 5M Love SoilLoosener (12190)
- BLACKSTONE Conversn Kit Ng Blkstn (5249)
- OREGON Transmission Filter (83-300)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (4VZ56)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- BERRY PLASTICS 8 ft 4 in x 200 ft Tarp, Clear (596270)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Maroon, Polyethylene (PT-107-16X20)
- FOREMOST TARP 12 ft x 16 ft Tarp, Brown/Green (11216)
- HARPSTER Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR4x20)
- Covers & All Tarps