Shop All Tarps
Covers & All
Tarp, Clear, Vinyl
Mfr # ClearPanel-M-Beige-08
Zoro # G503949292
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # ClearPanel-M-Beige-08
- Zoro # G503949292
- UPC # 719583681130
- Country of Origin China
- Category Tarps
Details
Color | Clear |
Tarp Material | Vinyl |
Item | Tarp |
Description
Outdoor Vinyl Curtain with Clear Tarp Panel
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Weather Resistant Outdoor Curtain with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Beige
- Size: 8 x 10 ft.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- BRIGGS & STRATTON Bearing Trunnion Assembly (1739282YP)
- ILC Replacement For FISHER PRICE, M78732769 (M7873-2769)
- PREMIER HORTICULTURE 38CUFT Sphag Peat Moss (0082P)
- TARPS NOW 10 ft x 10 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-1010)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-16X20)
- TARPS NOW 40 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-4040)
- GORILLA TARP 12ft x 16ft Tough 8 MIL 12x12 Weave Dark Red in a PDQ (97035)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- PROTARP 20 ft x 35 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X35)
- Covers & All Tarps