Shop All Furniture Covers
Covers & All
Covers & All Pergola-M-Coffee-10 18 oz Outdoor Universal Replacement Shade Cover for Canopy Pergola Coffee - 10 x 8 ft.
Mfr # Pergola-M-Coffee-10
Zoro # G204029606
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # Pergola-M-Coffee-10
- Zoro # G204029606
- UPC # 719583699418
- Country of Origin China
- Category Furniture Covers
Description
Outdoor Universal Replacement Shade Cover for Canopy Pergola
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Waterproof & Weather Resistant Pergola Cover for Patio Porch Deck Balcony with Grommets
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Coffee
- Size: 10 x 8 ft.
- Capacity: 18 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- RAZOR-BACK 10 Tine Ensilage Fork 76125 (76125)
- IK SPRAYERS Complete Chamber, IK Foam (81776801)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- PURE GARDEN Outdoor Patio Umbrella Cover, Tan (50-LG1254)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- Covers & All Furniture Covers