Covers & All

Covers & All Dumpster-T-Black-04 18 oz Waterproof Dumpster Cover Black - 72 x 40 x 15 in.


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Waterproof Dumpster Cover

Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!

Features
  • 100% Weather Resistant Garbage Can Top Cover with 4 Corner Elastic
  • Customize Patio Cover / Dumpster Tarp with Logo & Image
  • Drawstrap Tie Downs for Secure Fits
  • Air Vents for Breathability
  • Handles for Easy Fitting and Removal
  • Easy to Clean
Specifications
  • Color: Black
  • Size: 72 x 40 x 15 in.
  • Capacity: 18 oz
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.