Shop All Tarps
Covers & All
4 ft x 9 ft Blue, Vinyl
Mfr # VC-Max-Blue-03
Zoro # G903949298
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Tarp Finished Length 4 ft
- Tarp Finished Width 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # VC-Max-Blue-03
- Zoro # G903949298
- UPC # 719583703122
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 4 ft x 9 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 9 ft |
Details
Color | Blue |
Tarp Material | Vinyl |
Description
Outdoor Vinyl Curtain for Patio Furniture
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- Weather Resistant Patio Blackout Drapes for Dining Room Window with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Blue
- Size: 4 x 9 ft.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK SPADE DRAIN 16"" DH RB (47103)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- SUN GRO Soil Potting All Purpose 2 Cf (1410102 2.0 CFL P)
- MELNOR INDUSTRIES Melnor Industries Brass Hose Nozzle - 525C (541250)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1015)
- PROSOURCE 8 ft x 10 ft Tarp, Black (742718/7024425)
- X1 TOOLS 16 ft x 12 ft Heavy Duty 18 Mil Tarp, Green, Vinyl (X1T-CAN-V12-GRE-1216)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-1015-X)
- XPOSE SAFETY 8 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-815)
- TARPS NOW 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1620)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- Covers & All Tarps