Shop All Tarps
Covers & All
20 Mil Tarp, Clear, Vinyl
Mfr # RClearTarp-01
Zoro # G603949260
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covers & All
- MFR # RClearTarp-01
- Zoro # G603949260
- UPC # 719583686005
- Country of Origin China
- Category Tarps
Details
Color | Clear |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Item | Tarp |
Description
20 Mil Round Multiple Size Waterproof Tarpaulin
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% UV & Weather Resistant Vinyl Coated Round PVC Tarps - Perfect for Curtains
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Size: 5 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SPRAYER SPOT NON-AEROSOL (TL19419)
- STENS Deck Wheel For Cub Cadet, Mtd 42", 50" And 54" Decks 734-04155; 210-275 (210-275)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Charcoal (CPHC100607DS)
- SLIME BCYCL INNR TUBE RUBR 24"" (30047)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X30)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-18X24)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X60)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-50X70)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1620-X-A)
- Covers & All Tarps