Coverking

Seat Covers in Neosupreme for 19981999 Volvo C70 R, CSC2AWVO7235


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Neosupreme
  • For Use With For 1998 To 1999 Volvo C70
  • Seat Position Rear
  • Family Code VO7235
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Car Seat Cover - Cover King
Style Neosupreme
Color Wine with Black sides
For Use With For 1998 To 1999 Volvo C70
Seat Position Rear
Family Code VO7235

Description

Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (R), COUPE, bench, w/armrest..REMOVE BOTTOM TO INSTALL (push bottom backwards, then pull up)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.