Shop All Seat Covers & Cushions
Coverking
Seat Covers in Neosupreme for 19962000 Honda Civic, CSC2MO12HD7296
Mfr # CSC2MO12HD7296
Zoro # G800131444
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neosupreme
- For Use With For 1996 To 2000 Honda Civic Sedan
- Seat Position Rear
- Family Code HD7296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSC2MO12HD7296
- Zoro # G800131444
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neosupreme |
Color | Camo Mossy Oak Eclipse with Black sides |
For Use With | For 1996 To 2000 Honda Civic Sedan |
Seat Position | Rear |
Family Code | HD7296 |
Description
Seat Covers in Neosupreme for 1996-2000 Honda Civic Sedan - (R), LX MODEL, 60/40 split backrest, solid bottom, w/built-in headrests
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.