Shop All Seat Covers & Cushions
Coverking
Seat Covers in Neoprene for 20062006 Nissan Platina, CSCF12NS7264
Mfr # CSCF12NS7264
Zoro # G8134661
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Neoprene
- For Use With For 2006 To 2006 Nissan Platina
- Seat Position Rear
- Family Code NS7264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCF12NS7264
- Zoro # G8134661
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neoprene |
Color | Charcoal with Black sides |
For Use With | For 2006 To 2006 Nissan Platina |
Seat Position | Rear |
Family Code | NS7264 |
Description
Seat Covers in Neoprene for 2006-2006 Nissan Platina - (R), banco sólido, el asiento no se abre, sin el apoyo para la cabeza
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.