Shop All Seat Covers & Cushions
Coverking
Seat Covers in Neoprene for 19901992 Lexus LS Sedan, CSCF1LX7032
Mfr # CSCF1LX7032
Zoro # G8162068
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neoprene
- For Use With For 1990 To 1992 Lexus LS Sedan
- Seat Position Front
- Family Code LX7032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCF1LX7032
- Zoro # G8162068
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neoprene |
Color | Black |
For Use With | For 1990 To 1992 Lexus LS Sedan |
Seat Position | Front |
Family Code | LX7032 |
Description
Seat Covers in Neoprene for 1990-1992 Lexus LS Sedan - (F), 50/50 bucket w/removable headrest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.