Shop All Seat Covers & Cushions
Coverking
Seat Covers in Neoprene for 19781991 GMC Jimmy R, CSCF12GM7280
Mfr # CSCF12GM7280
Zoro # G8215073
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Neoprene
- For Use With For 1978 To 1991 GMC Jimmy
- Seat Position Rear
- Family Code GM7280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCF12GM7280
- Zoro # G8215073
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Neoprene |
Color | Charcoal with Black sides |
For Use With | For 1978 To 1991 GMC Jimmy |
Seat Position | Rear |
Family Code | GM7280 |
Description
Seat Covers in Neoprene for 1978-1991 GMC Jimmy - (R), Solid Bench, W/2 Armrests mounted on Stems, backside not covered, NOT FOR S-15 JIMMY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.