Shop All Seat Covers & Cushions
Coverking
Seat Covers in Leatherette for 20102014 Subaru Legacy, CSCQ1SU9348
Mfr # CSCQ1SU9348
Zoro # G8437201
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Premium
- For Use With For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
- Seat Position Front
- Family Code SU9348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCQ1SU9348
- Zoro # G8437201
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Premium |
Color | Leatherette Black |
For Use With | For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN |
Seat Position | Front |
Family Code | SU9348 |
Description
Seat Covers in Leatherette for 2010-2014 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bkt, w/removable headrest, w/side airbag, w/man dr, w/man pas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.