Shop All Seat Covers & Cushions
Coverking
Seat Covers in Leatherette for 20082010 Mitsubishi, CSCQ17MB7138
Mfr # CSCQ17MB7138
Zoro # G8489902
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Premium
- For Use With For 2008 To 2010 Mitsubishi Lancer
- Seat Position Front
- Family Code MB7138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCQ17MB7138
- Zoro # G8489902
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Premium |
Color | Leatherette Red with Black sides |
For Use With | For 2008 To 2010 Mitsubishi Lancer |
Seat Position | Front |
Family Code | MB7138 |
Description
Seat Covers in Leatherette for 2008-2010 Mitsubishi Lancer - (F), ES model ONLY, 50/50 bucket, W/REMOVABLE HEADREST, w/side airbag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.