Shop All Seat Covers & Cushions
Coverking
Seat Covers in Leatherette for 20042010 GMC Canyon, CSCQ12GM7176
Mfr # CSCQ12GM7176
Zoro # G6029308
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Premium
- For Use With For 2004 To 2010 GMC Canyon
- Seat Position Rear
- Family Code GM7176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCQ12GM7176
- Zoro # G6029308
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Premium |
Color | Leatherette Charcoal Gray with Black sides |
For Use With | For 2004 To 2010 GMC Canyon |
Seat Position | Rear |
Family Code | GM7176 |
Description
Seat Covers in Leatherette for 2004-2010 GMC Canyon - (R), 60/40 split bench - CREW CAB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.