Shop All Seat Covers & Cushions
Coverking
Seat Covers in Leatherette for 20032004 Volvo XC90, CSCQ12VO7233
Mfr # CSCQ12VO7233
Zoro # G5982819
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Premium
- For Use With For 2003 To 2004 Volvo XC90
- Seat Position Front
- Family Code VO7233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSCQ12VO7233
- Zoro # G5982819
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Premium |
Color | Leatherette Charcoal Gray with Black sides |
For Use With | For 2003 To 2004 Volvo XC90 |
Seat Position | Front |
Family Code | VO7233 |
Description
Seat Covers in Leatherette for 2003-2004 Volvo XC90 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.