Shop All Seat Covers & Cushions
Coverking
Seat Covers in Leatherette for 19982001 Ford Trk, CSCQ4FD7042
Mfr # CSCQ4FD7042
Zoro # G6145018
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Premium
- For Use With For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty
- Seat Position Front
- Family Code FD7042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSCQ4FD7042
- Zoro # G6145018
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Premium |
Color | Leatherette Medium Gray |
For Use With | For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty |
Seat Position | Front |
Family Code | FD7042 |
Description
Seat Covers in Leatherette for 1998-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 highback bukt, W/Armrst, w/o built-in belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.