Shop All Seat Covers & Cushions
Coverking
Seat Covers in Gen Leather for 20002004 Subaru, CSC1L5SU7076
Mfr # CSC1L5SU7076
Zoro # G5059421
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Leather
- For Use With For 2000 To 2004 Subaru Legacy/Outback (Not Sport) Wgn
- Seat Position Front
- Family Code SU7076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSC1L5SU7076
- Zoro # G5059421
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Leather |
Color | Leather Beige |
For Use With | For 2000 To 2004 Subaru Legacy/Outback (Not Sport) Wgn |
Seat Position | Front |
Family Code | SU7076 |
Description
Seat Covers in Gen. Leather for 2000-2004 Subaru Legacy/Outback (Not Sport) Wgn - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.