Shop All Seat Covers & Cushions
Coverking
Seat Covers in Gen Leather for 19931994 GMC Jimmy, CSC1L5GM7268
Mfr # CSC1L5GM7268
Zoro # G5030590
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Leather
- For Use With For 1993 To 1994 GMC Jimmy
- Seat Position Front
- Family Code GM7268
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coverking
- MFR # CSC1L5GM7268
- Zoro # G5030590
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Leather |
Color | Leather Beige |
For Use With | For 1993 To 1994 GMC Jimmy |
Seat Position | Front |
Family Code | GM7268 |
Description
Seat Covers in Gen. Leather for 1993-1994 GMC Jimmy - (F), 50/50 bucket w/built-in headrest, w/power controls on the front side of bottom of seat, 4-Door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.