Shop All Seat Covers & Cushions
Coverking
Seat Covers in Gen Leather for 19901993 Dodge Dakota, CSC1L3DG9641
Mfr # CSC1L3DG9641
Zoro # G4937089
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Leather
- For Use With For 1990 To 1993 Dodge Dakota
- Seat Position Rear
- Family Code DG9641
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coverking
- MFR # CSC1L3DG9641
- Zoro # G4937089
- Country of Origin United States
- Category Seat Covers & Cushions
Details
Item | Car Seat Cover - Cover King |
Style | Leather |
Color | Leather Gray |
For Use With | For 1990 To 1993 Dodge Dakota |
Seat Position | Rear |
Family Code | DG9641 |
Description
Seat Covers in Gen. Leather for 1990-1993 Dodge Dakota - (R), 60/40 btm, 50/50 back, w/blt-in hdrst, w/sld arm (60 on dr sd), w/lmbr hole on outer dr bkrst
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.